Beli speaker sound system di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Audio Technica Instrument Microphone
    Mulai

    Rp479.900

    Audio Technica Instrument Microphone
    Deskripsi:
    ATR1200xDesigned for advanced amateur use, the ATR1200x unidirectional dynamic microphone keeps the pickup focused on the sound source, delivering clear, natural-sounding reproduction of vocals and instruments, while also helping to prevent feedback. The ATR1200x features an on/off switch and a permanently attached 5 m (16.5ft) cable with a 3.5mm (1/8inch) mini-plug. An ideal choice for use with karaoke machines, computers, and PA systems, the mic includes a desk stand, adjustable stand clamp, and a 6.3 mm (1/4inch) adapter.
    atribut:
    • Element: Dynamic
    • Polar Pattern: Unidirectional
  2. ADVANCE DIGITALS Microphone Wireless
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

  3. CF Audio Wireless Microphone (Mikrofon)
    Mulai

    Rp11.999.900

    CF Audio Wireless Microphone (Mikrofon)
    Deskripsi:
    Wireless microphone.
  4. Saramonic Microphone
    Mulai

    Rp369.900

    Saramonic Microphone
    Deskripsi:
    Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
  5. Okayo UHF Handheld Microphone (Mic)
    Mulai

    Rp4.399.900

    Okayo UHF Handheld Microphone (Mic)
    Deskripsi:
    Box Include: Manual book , Microfon ,Wireless Transmitter,Remote, ACC, K. Power Sampling Rate : - Q @16 kHZ - HQ @48 kHz Battery : - 2 x AA 1.2 V (Ni-MH) - 2 x AA 1.5 (AlKaline)
    atribut:
    • Oscillation Type: 4 GFSK
    • Carrier Frequency Range (MHz): 794-928 (Country Dependent)
    • Number of Channels: 7-50 (Country Dependent)
    • Antenna: Built-in
    • RF Output (mW): 10-20 (Country Dependent)
    • Frequency Response: 70Hz - 16KHz
    • Battery Life: 8 (Ni-MH) / 12 (Alkaline) hours typical
    • Dimensions (D x H) (mm): 48x258
  6. TOA Gooseneck Microphone (Mikrofon)
    Mulai

    Rp989.900

    TOA Gooseneck Microphone (Mikrofon)
    Deskripsi:
    The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.
    atribut:
    • Output connector: XLR-3-32 equivalent
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
    • Element: Condenser Microphone
    • Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
    • Operating Temperature (°C): 0 to -40 (32°F to 104°F)
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-16000
    • Polar Pattern: Cardioid
    • Rated Impedance Resistance (ohm): 750, balanced
    • Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
  7. UGREEN Audio Cable (Kabel XLR)
    Mulai

    Rp139.900

    UGREEN Audio Cable (Kabel XLR)
    Deskripsi:
    UGREEN Cannon XLR Male to XLR Female Microphone Extension Audio AV130 20708
    atribut:
    • Length (m): 1
    • Color: Black
  8. ASHLEY Speaker (Pengeras Suara)
    Mulai

    Rp9.499.900

    ASHLEY Speaker (Pengeras Suara)
    atribut:
    • Amplifier Power (W): 300 + 50
    • Amplifier Type: Class-H Bi-Amp
    • Connectivity: USB, MP3, Bluetooth, FM Radio
    • Frequency Response (Hz): 45 to 20,000
    • Line Input: 2 x RCA, XLR
    • Speaker Size (inch): 15
    • Speaker Type: Active Speaker (2-Way Professional)
  9. TOA Speech Microphone
    Mulai

    Rp1.299.900

    TOA Speech Microphone
    atribut:
    • Dimensions (mm): 55x178 (excluding output code part)
    • Directivity: Unidirectional
    • Frequency (Hz): 100-12k
    • Impedance (ohm): 600 unbalanced
    • Included Accessories: Microphone holder (U5 / 16, NS5 / 8)
    • Material: Body = Aluminium die-casting, Head = ABS + galvanized steel wire
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Sensitivity: -55dB(1kHz 0dB=1V/Pa)
    • Switch: Sliding short-off type
  10. LAZARO Welding Machine Rocker Switch 4 Pin (Sakelar Mesin Las)
    Mulai

    Rp22.900

    LAZARO Welding Machine Rocker Switch 4 Pin (Sakelar Mesin Las)
    Deskripsi:
    Lazaro Switch Untuk Mesin Las 30A 4 PinFungsi = Sparepart untuk travo las 85A - 200A
    atribut:
    • Type: 4 pin
    • Voltage (V): 250 AC
    • Maximum Current (A) : 30
  11. KC Straight Microphone Stand
    Mulai

    Rp1.199.900

    KC Straight Microphone Stand
    atribut:
    • Color: Black
    • Type: Straight
    • Diameter (cm): (Upper Pipe) 16, (Lower Pipe) 23
    • Overall Length (At the Time of Assembly) (mm): 910-1630
  12. TOA Array Microphone
    Mulai

    Rp36.999.900

    TOA Array Microphone
    Deskripsi:
    The AM-1B is a high sound quality microphone system that features automatic adjustment capability in a slim configuration. Composed of an array microphone connected to a separate control unit, it is ideal for installations and use on lecterns. The array microphone unit's eight internal microphones detect and track the location of the sound source, picking up audio clearly and without interruption, allowing speakers to conduct presentations more naturally without worrying about the location of the microphone. In addition, setup of operation can be performed Rusing an iPad or PC browser. The control unit can be mounted in an EIA Standard rack with the use of optional rack-mounting brackets. (1-unit size)
    atribut:
    • Product Composition: Array microphone x1, Control unit x1
    • Directivity Angle (°): Horizontal: 50 (800 Hz - 18 kHz, Array mode), 180 (Cardioid mode), Vertical: 90
    • Frequency Response (Hz): 150-18000
    • Power Source - Array Microphone: 24 V DC (supplied from the Control unit)
    • Microphone: Unidirectional electret condenser microphone
    • Current Consumption (mA): 410 or less
    • Dimensions - Array Microphone (WxHxD) (mm): 483.9x22.1x64.9 (19.05x0.87x2.56inch) (excluding Cable)
    • Dimensions - Control Unit (WxHxD) (mm): 210x45.7x271.5 (8.27x1.8x10.69inch)
    • Indicator: Microphone status indicator (output: green, mute: red)
    • Indicators: Power indicator (blue), Mute indicator (red), Signal indicator (green)
    • Level Control: Output level selection (+4 dB, -10 dB, -50 dB); LOW CUT ON/OFF\"
    • Maximum Cable Distance (m): 70 (229.66 ft) (use of the AES/EBU cable)
    • Maximum Input Sound Pressure (dB): 100 SPL
    • Microphone Cable (m): Shielded twisted pair cable 10 (32.81 ft) with connector equivalent to TA-3
    • Network: Network I/F: 10BASE-T/100BASE-TX, RJ45 connector; Network protocol: TCP/IP, HTTP
    • Operation - Array Microphone: Mute switch
    • Operation - Control Unit: Power switch
    • Signal to Noise Ratio (dB): 90 or more
  13. ASHLEY Wireless Mic Podium
    Mulai

    Rp7.999.900

    ASHLEY Wireless Mic Podium
    Deskripsi:
    1 Unit Reciever Digital 4 Unit Mic wireless ConferenceFrequensy Bisa ubah4 X 50 Channel
  14. audio-technica Dynamic Vocal/Instrument Microphone
    Mulai

    Rp579.900

    audio-technica Dynamic Vocal/Instrument Microphone
    Deskripsi:
    Uses unidirectional sound collection in a specific direction and howling is unlikely to occur.- Cannot be used with plug-in power microphone input terminals such as computers and video cameras.
    atribut:
    • Type: Dynamic type
    • AS ONE Part Number: 64-9347-39
    • Cable Length (m): 3
    • Included Accessories: Desk stand, Φ6.3mm monaural conversion adapter
    • Outer Dimensions (mm): Φ54.2x207.9
    • Connector Shape: 3.5mm monaural mini plug
    • Directivity: Unidirectional
    • Frequency Characteristic (Hz): 80~12000
    • Output Impedance (ohm): 500
    • Sensitivity (dB): -54(0=1V/Pa, 1kHz)
Daftar Harga speaker sound system Terbaru October 2026
Audio Technica Instrument MicrophoneRp479.900
ADVANCE DIGITALS Microphone WirelessRp139.900
TOA Dynamic MicrophoneRp279.900
TOA Wireless Microphone 2 ChannelRp3.399.900
CF Audio Wireless Microphone (Mikrofon)Rp11.999.900
Saramonic MicrophoneRp369.900
Okayo UHF Handheld Microphone (Mic)Rp4.399.900
TOA Gooseneck Microphone (Mikrofon)Rp989.900
ADVANCE DIGITALS MicrophoneRp42.900
UGREEN Audio Cable (Kabel XLR)Rp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)